Check Availability
  • GRAINGER APPROVED 

    2-1/4"L x 1-7/8"H Brass Compression Ground Plug Valve, 5/16" Tube Size

  • Item # 1VRA4
  • Mfr. Model # A6759
2-1/4"L x 1-7/8"H Brass Compression Ground Plug Valve, 5/16" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in automotive and industrial applications. Valve features a universal lubricant satisfactory for most common fluids.
Show More Close
 

Technical Specifications

Item # 1VRA4
Mfr. Model # A6759
UNSPSC #40141626
Catalog Page 2914
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Ground Plug Valve
Valve Design 2-Way
Body Material Brass
Connection Type Compression
Tube Size 5/16"
Max. Pressure 30 psi
Temp. Range -65 Degrees To 250 Degrees F
Handle Type Lever Operated
Overall Height 1-7/8"
Overall Length 2-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms