Check Availability
  • GRAINGER APPROVED 

    2-1/2" x 5/8" Steel Corner Brace with Zinc Finish

  • Item # 1WDD5
  • Mfr. Model # 1WDD5
2-1/2" x 5/8" Steel Corner Brace with Zinc Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WDD5
Mfr. Model # 1WDD5
UNSPSC #31162503
Catalog Page 2019
Shipping Weight 0.08 lbs
Country of Origin China *
Item Corner Brace
Material Steel
Finish Zinc
Size (In.) 2-1/2
Width (In.) 5/8
Length (In.) 2-1/2
Holes per Leaf 2
Holes With
Mounting Holes 4, 2 Each Side
Hardware Included
Package Quantity 1
Plate Thickness (In.) 0.06
* This product's country of origin is subject to change

Welcome Sign In