Check Availability
  • GRAINGER APPROVED 

    2-1/2" x 3" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1WZR7
  • Mfr. Model # 739-030GR
2-1/2" x 3" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WZR7
Mfr. Model # 739-030GR
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 0.95 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 2-1/2"
Overall Pipe Length 3"
Max. Pressure 150 psi
Wall Thickness 3/16"
Outside Dia. 3"
Inside Dia. 2-1/2"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 733
Thread Type NPT
* This product's country of origin is subject to change

Compliance and Restrictions