Check Availability
  • GRAINGER APPROVED 

    2-1/2" x 3-1/2" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XBF4
  • Mfr. Model # 719-035GR
2-1/2" x 3-1/2" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XBF4
Mfr. Model # 719-035GR
UNSPSC #40142318
Catalog Page 2777
Shipping Weight 1.69 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 304 Stainless Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 2-1/2"
Overall Pipe Length 3-1/2"
Max. Pressure 838 psi @ 650 Degrees F
Wall Thickness 13/64"
Outside Dia. 2-7/8"
Inside Dia. 2-15/32"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312, ASTM A733, and ASME B1.20.1
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In