Check Availability
  • GRAINGER APPROVED 

    2-1/2" x 10" Galvanized Steel Nipple, Pipe Schedule 40

  • Item # 2WV40
  • Mfr. Model # 569-100GR
2-1/2" x 10" Galvanized Steel Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Grainger Approved nipple has a weld bead on the inside and is NPT threaded at both ends. Model resists rust and corrosion, and is suitable for low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 2WV40
Mfr. Model # 569-100GR
UNSPSC #40142318
Catalog Page 2767
Shipping Weight 4.7 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Galvanized Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 2-1/2"
Overall Pipe Length 10"
Pipe Thread Type MNPT x MNPT
Max. Pressure 945 psi @ 650 Degrees F
Inside Dia. (In.) 2-15/32"
Outside Dia. (In.) 2-7/8"
Wall Thickness (In.) 13/64"
Metal Detectable Yes
Standards ASTM A53, ASTM A733, and ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms