Check Availability
  • GRAINGER APPROVED 

    2-1/2" Test Vacuum Gauge, -30 to 0 In. Hg

  • Item # 4FMD9
  • Mfr. Model # 4FMD9
2-1/2" Test Vacuum Gauge, -30 to 0 In. Hg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Standard Gauges with ABS Housing
• Accuracy: ±3-2-3% Acrylic lens Connection/internal material: brass/bronze Ambient operating temp.: -40° to 150°F
Use with air and noncorrosive fluids such as water and oil in pumps, filters, compressors, and regulators. Glycerin-filled gauges have reduced pulsation and pointer vibration.
Show More Close
 

Technical Specifications

Item # 4FMD9
Mfr. Model # 4FMD9
UNSPSC #41112406
Catalog Page 574
Shipping Weight 0.21 lbs
Country of Origin China *
Item Vacuum Gauge
Gauge Application Test
Gauge Nominal Dial Size 2-1/2"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Brass / Bronze
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Center Back
Gauge Primary Range Units In. Hg
Gauge Primary Range Values -30 to 0
Gauge Secondary Range Units kPa
Gauge Secondary Range Values -100 to 0
Gauge Accuracy +/-3-2-3%
Pressure and Vacuum Gauge Type Vacuum Gauge
Gauge Panel Mountable No
Liquid Filled No
Gauge Primary Range Smallest Graduation 1
Gauge Case Material ABS Plastic
Gauge Case Color Black
Basic Gauge Socket Material Brass
Gauge Socket Material Brass
Basic Gauge Sensor Material Bronze
Gauge Sensor Material Bronze
Gauge Lens Material Acrylic
Basic Gauge Lens Material Plastic
Operating Temp. Range -40 Degrees to 150 Degrees F
Calibration Certificate Included No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms