Check Availability
  • GRAINGER APPROVED 

    5/16"-18, Steel Hex Tap Bolt, Grade 5, 2-1/2"L, Zinc Plated Finish, 100 PK

  • Item # 6HGD3
  • Mfr. Model # 902057-PK
5/16"-18, Steel Hex Tap Bolt, Grade 5, 2-1/2"L, Zinc Plated Finish, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex head tap bolts each feature a thick, hexagonal head designed for tightening with a wrench. Use in pretapped holes or with nuts. Grade 5 steel construction offers strength and moderate flexibility. The bolts are hardened, yet more malleable than Grade 8, allowing them to withstand shear force.
Show More Close
 

Technical Specifications

Item # 6HGD3
Mfr. Model # 902057-PK
UNSPSC #31161620
Shipping Weight 5.45 lbs
Country of Origin USA *
Item Hex Tap Bolt
System of Measurement Inch
Cap Screw Type Hex Tap Bolt
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Dia./Thread Size 5/16"-18
Fastener Length 2-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/4"
Head Height 13/64"
Head Width 1/2"
Proof Load 85,000 psi
Tensile Strength 120,000 psi
Rockwell Hardness C25 to C34
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms