Check Availability
  • GRAINGER APPROVED 

    2-1/2" Chip China Hair Paint Brush, Soft, for All Paint & Coatings, 24 PK

  • Item # 1TTX3
  • Mfr. Model # 1TTX3
2-1/2" Chip China Hair Paint Brush, Soft, for All Paint & Coatings, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with natural white China bristles, the chip brush is perfect for use with oil-based stains, glues, and roof coatings. It also features a natural wood handle.
Show More Close
 

Technical Specifications

Item # 1TTX3
Mfr. Model # 1TTX3
UNSPSC #31211904
Catalog Page 1616
Shipping Weight 1.98 lbs
Country of Origin China *
Item Paint Brush
Brush Style Chip
Basic Coating Type All Paint & Coatings
Brush Size 2-1/2"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil, Water
Brush Thickness 3/8"
Bristle Length 1-1/2"
Handle Material Unfinished Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In