Check Availability
  • GRAINGER APPROVED 

    5/8"-11 Alloy Steel Square Neck Plow Bolt, Grade 8, 2-1/2"L, Zinc Yellow Finish, 10 PK

  • Item # 1CFR2
  • Mfr. Model # 1CFR2
5/8"-11 Alloy Steel Square Neck Plow Bolt, Grade 8, 2-1/2"L, Zinc Yellow Finish, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plow Bolts with #3 dome-heads are designed to install plow blades for construction and snow removal. Each features a countersunk square neck with 80° head angle that locks into position as the nut is tightened, providing added strength and durability. Grade 8 bolts provide high tensile strength and high torque capabilities.
Show More Close
 

Technical Specifications

Item # 1CFR2
Mfr. Model # 1CFR2
UNSPSC #31161611
Shipping Weight 2.3 lbs
Country of Origin South Korea *
System of Measurement Inch
Item Plow Bolt
Plow Bolt Type Square Neck Plow Bolt
Head Type - Plow Bolts #3 Dome
Basic Material Alloy Steel
Material Grade Grade 8
Fastener Finish Zinc Yellow
Dia./Thread Size 5/8"-11
Fastener Length 2-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards SAE J-429
Head Style Countersunk
Head Dia. 1.044"
Head Height 0.516"
Head Angle (Deg.) 80
Square Width 0.640"
Tensile Strength (PSI) SAE J 429
* This product's country of origin is subject to change

Compliance and Restrictions