Check Availability
  • GRAINGER APPROVED 

    2.0 gal. High Density Polyethylene Round Pail, White

  • Item # 49EN50
  • Mfr. Model # ROP2120-WM
2.0 gal. High Density Polyethylene Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grainger Approved high-density polyethylene round pail with metal handle is commonly used for a variety of applications in the food and chemical industry, including storage and shipping, or as a utility pail. May be hot filled up to 150°F. Lids and liners, sold separately.

• 2.0 gallon capacity
• FDA approved
Show More Close
 

Technical Specifications

Item # 49EN50
Mfr. Model # ROP2120-WM
UNSPSC #24112205
Catalog Page 1136
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 2.0 gal.
Finish Plain
Material High Density Polyethylene
Color White
Diameter 9-1/2"
Length 9-7/8"
Width 9-7/8"
Height 1-1/16"
Lid Included No
Use Lid Number Mfr. No. ROP2120CVR-TT-WS, ROP2120CVR-WP-BG
Handle Material Metal
Used For Shipping and Storage
Standards FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms