Check Availability
  • GRAINGER APPROVED 

    2/0 One-Hole Lug Compression Connector, Straight Barrel, Olive

  • Item # 29YK73
  • Mfr. Model # 29YK73
2/0 One-Hole Lug Compression Connector, Straight Barrel, Olive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK73
Mfr. Model # 29YK73
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.063 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 2/0
Tongue Style Standard
Color Code Olive
Die Code 54
Length 1.63"
Barrel Length Short
Material Aluminum
Stud Size 5/16"
Hole Center to End 0.440"
Width 0.60"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions