Check Availability
  • GRAINGER APPROVED 

    2/0 One-Hole Lug Compression Connector, Straight Barrel, Black

  • Item # 24C326
  • Mfr. Model # 24C326
2/0 One-Hole Lug Compression Connector, Straight Barrel, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features high-conductivity copper construction.
Show More Close
 

Technical Specifications

Item # 24C326
Mfr. Model # 24C326
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.01 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 2/0
Tongue Style Standard
Color Code Black
Die Code 45
Length 2.28"
Barrel Length Long
Material Copper
Stud Size 3/8"
Hole Center to End 0.380"
Width 0.83"
Peep Hole No
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms