Check Availability
  • GRAINGER APPROVED 

    18mm 304 Stainless Steel Helical Insert, M18 x 2.5 Internal Thread; PK1

  • Item # 5XAG0
  • Mfr. Model # 3520-18.00X1.0DSL
18mm 304 Stainless Steel Helical Insert, M18 x 2.5 Internal Thread; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XAG0
Mfr. Model # 3520-18.00X1.0DSL
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.02 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size M18 x 2.5
Thread Type Metric Coarse
Thread Direction Right Hand
Length 18mm
Free Coil Dia. 22.00mm
Tap Sizes M18 x 2.50
Drill Size 18-8mm
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions