Check Availability
  • GRAINGER APPROVED 

    18mm 304 Stainless Steel Helical Insert, M12 x 1.75 Internal Thread; PK5

  • Item # 5XAF3
  • Mfr. Model # 3520-12.00X1.5DSL
18mm 304 Stainless Steel Helical Insert, M12 x 1.75 Internal Thread; PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XAF3
Mfr. Model # 3520-12.00X1.5DSL
UNSPSC #31162802
Catalog Page 2141
Shipping Weight 0.05 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size M12 x 1.75
Thread Type Metric Coarse
Thread Direction Right Hand
Length 18mm
Free Coil Dia. 15.00mm
Tap Sizes M12 x 1.75
Drill Size 12.3mm
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In