Check Availability
  • GRAINGER APPROVED 

    180 Degree Carbon Steel Music Wire Torsion Spring with 0.130" Outside Dia.

  • Item # 3HPD9
  • Mfr. Model # 3HPD9
180 Degree Carbon Steel Music Wire Torsion Spring with 0.130" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HPD9
Mfr. Model # 3HPD9
UNSPSC #31161908
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Torsion Spring
Material Carbon Steel Music Wire
Finish Plain
Leg Length 0.50"
Outside Dia. 0.130"
Max. Rod Outside Dia. 0.078"
Spring Length @ Torque 0.250"
Torque @ 1/2 Leg Length (In.-Lbs.) 0.100
Deflection Angle (Deg.) 180
Number of Coils 6.00
Wind Direction Right Hand
Wire Dia. 0.015"
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions