Check Availability
  • GRAINGER APPROVED 

    18" x 10-1/2" x 12-1/2" Acrylic Safety Glasses Holder, Clear; Holds Up to (25) Pairs

  • Item # 3TCA6
  • Mfr. Model # 3TCA6
18" x 10-1/2" x 12-1/2" Acrylic Safety Glasses Holder, Clear; Holds Up to (25) Pairs Saf Glss Hldr,Case,Clr,Wall Mtg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate constant refilling of safety eyewear with this large-capacity eyewear dispenser. Mount this durable safety glasses holder on walls or set on countertops for easy access. Hinged cover keeps out dust and dirt to keep eyewear clean and ready to use. Holds multiple pairs of safety glasses or goggles. Made of clear, high-impact PETG.

• Large opening making it easy to grab eyewear
• Use in large workplaces or high-traffic areas for faster, more efficient distribution
• Lid keeps eyewear clean
Show More Close
 

Technical Specifications

Item # 3TCA6
Mfr. Model # 3TCA6
UNSPSC #46181801
Catalog Page 1662
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Safety Glasses Holder
Style Case
Color Clear
Material Acrylic
Holds Up to (25) Pairs
Height 12-1/2"
Width 18"
Depth 10-1/2"
Wall Mounting Yes
Dispenser Lid Style Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms