Check Availability
  • GRAINGER APPROVED 

    18 ft. Run, 3/16" Dia. Wire Cable Rail Infill Kit, 18-8 Stainless Steel, Pieces: 4, Sizes: 1

  • Item # 5NGL0
  • Mfr. Model # ZKIT-CAB187-188-18
18 ft. Run, 3/16" Dia. Wire Cable Rail Infill Kit, 18-8 Stainless Steel, Pieces: 4, Sizes: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NGL0
Mfr. Model # ZKIT-CAB187-188-18
UNSPSC #31161603
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Cable Rail Infill Kit
Type 18 ft. Run, 3/16" Dia. Wire
Material 18-8 Stainless Steel
Number of Pieces 4
Number of Sizes 1
Includes (1) Each: 18 ft. Run Of 316" Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting Receiver
* This product's country of origin is subject to change

Compliance and Restrictions