Check Availability
  • GRAINGER APPROVED 

    Indoor Polycarbonate Quarter Dome Mirror, 90° Viewing Angle, 18" Dia., Ceiling Mountable

  • Item # 420H96
  • Mfr. Model # ONV-90-18-PC
Indoor Polycarbonate Quarter Dome Mirror, 90° Viewing Angle, 18" Dia., Ceiling Mountable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 420H96
Mfr. Model # ONV-90-18-PC
UNSPSC #46171609
Shipping Weight 1.0 lbs
Country of Origin USA *
Dome Mirror Style Quarter Dome
Viewing Angle 90 Degrees
Diameter 18"
Lens Material Polycarbonate
Mounting Location Ceiling
Mirror Environment Indoor
Mounting Hardware Included Yes
Dome Height 8"
Approx. Viewing Distance 190 sq. ft.
Backing No Backing
Rim Type No Rim
Includes Mounting Hardware
Item Quarter Dome Mirror
Safety Mirror Item Quarter Dome Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.