Check Availability
18"-dia. Acrylic 90° Quarter Dome Mirror with 50 sq. ft. Approx. Viewing Distance
  • GRAINGER APPROVED 

    18"-dia. Acrylic 90° Quarter Dome Mirror with 50 sq. ft. Approx. Viewing Distance

  • Item # 33HV34
  • Mfr. Model # ONV-90-18F-SBRW
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 33HV34
Mfr. Model # ONV-90-18F-SBRW
UNSPSC #46171609
Shipping Weight 3.0 lbs
Country of Origin USA *
Dome Mirror Style Quarter Dome
Viewing Angle 90 Degrees
Diameter 18"
Lens Material Acrylic
Mounting Location Wall/Ceiling
Mirror Environment Indoor
Mounting Hardware Included Yes
Dome Height 8"
Approx. Viewing Distance 50 sq. ft.
Backing No Back
Rim Type Acrylic
Includes Mounting Hardware
Item Quarter Dome Mirror
Safety Mirror Item Quarter Dome Mirror

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.