Check Availability
  • GRAINGER APPROVED 

    18-8 Stainless Steel Socket Set Screw Assortment; Number of Pieces: 500

  • Item # 402K61
  • Mfr. Model # JBDL24SSSS
18-8 Stainless Steel Socket Set Screw Assortment; Number of Pieces: 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K61
Mfr. Model # JBDL24SSSS
UNSPSC #31161505
Shipping Weight 8.6 lbs
Country of Origin Taiwan *
Item Socket Set Screw Assortment
Type Socket Drive, Cup Point
Material 18-8 Stainless Steel
Number of Pieces 500
Number of Sizes 20
Meets/Exceeds ANSI/ASME B18.3
Includes Screws (25) Each: 6-32x1/4", 5/16", 8-32x1/4", 5/16", 3/8", 1/2", 10-24x3/16", 1/4", 5/16", 3/8", 1/4-20x1/4", 5/16", 3/8", 1/2", 5/16-18x5/16", 3/8", 1/2", 3/8-16x3/8", 1/2", 1/2-13x1/2", Metal Compartment Box with Lid
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms