Check Availability
  • GRAINGER APPROVED 

    18,000 ft. Plastic Strapping with Embossed Finish, Clear; Break Strength: 200 lb.

  • Item # 6LGC7
  • Mfr. Model # 6LGC7
18,000 ft. Plastic Strapping with Embossed Finish, Clear; Break Strength: 200 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Machine-grade plastic strapping has the same characteristics as most hand strapping, but with tighter tolerances for machines.

• 1/4" smooth polypropylene strapping
• Designed for use in most power strapping machines including SIGNODE® machines
Show More Close
 

Technical Specifications

Item # 6LGC7
Mfr. Model # 6LGC7
UNSPSC #31151904
Catalog Page 1422
Shipping Weight 26.45 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/4"
Length 18,000 ft.
Thickness 24 mil
Coil Width 8"
Core Dia. 8"
Break Strength 200 lb.
Color Clear
Application Machine Grade
For Use With Automatic and Semi Automatic Machines
* This product's country of origin is subject to change

Compliance and Restrictions