Check Availability
  • GRAINGER APPROVED 

    18,000 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 200 lb.

  • Item # 41P084
  • Mfr. Model # 41P084
18,000 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 200 lb.
Qty
  • Web Price
    $1,896.46 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use this machine-grade strapping for applications ranging from semi-automatic and automatic machine applications.
Show More Close
 

Technical Specifications

Item # 41P084
Mfr. Model # 41P084
UNSPSC #31151904
Shipping Weight 696.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/4"
Length 18,000 ft.
Thickness 0.024 mil
Coil Width 8"
Core Dia. 8"
Break Strength 200 lb.
Color White
Application Machine Grade, Light Duty
For Use With Mfr. No. SM65 650x500 5/6mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms