Check Availability
  • Liquid Storage Tanks
  • GRAINGER APPROVED 

    165 gal. Liquid Storage Tank, White

  • Item # 52ZW37
  • Mfr. Model # T-0165-032
165 gal. Liquid Storage Tank, White
Qty
  • Web Price
    $521.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW37
Mfr. Model # T-0165-032
UNSPSC #24111803
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Liquid Storage Tank
Capacity 165 gal.
Width 34"
Depth 34"
Height 45-1/2"
Fill Opening Size 2"
Drain Opening 1"
Material Medium Density Polyethylene
Color White
Includes Plugs
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In