Check Availability
  • GRAINGER APPROVED 

    16" Replacement Tube

  • Item # 1NWY2
  • Mfr. Model # 1NWY2
16" Replacement Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NWY2
Mfr. Model # 1NWY2
UNSPSC #25172502
Catalog Page 1219
Shipping Weight 0.81 lbs
Country of Origin China *
Item Replacement Tube
Tire Sidewall No. 4.00-8
Wheel Dia. 16"
Wheel Width 4"
Caster Wheel/Tread Material Rubber
For Use With 1NWV7, 1NWV8
* This product's country of origin is subject to change

Compliance and Restrictions