Check Availability
  • GRAINGER APPROVED 

    16,000 ft. Plastic Strapping with Embossed Finish, Clear; Break Strength: 225 lb.

  • Item # 41P078
  • Mfr. Model # 41P078
16,000 ft. Plastic Strapping with Embossed Finish, Clear; Break Strength: 225 lb.
Qty
  • Web Price
    $2,965.33 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Plastic strapping helps reduce the amount of packaging at the source over alternative packaging methods.

• Apply strapping with a machine or friction weld tool
• Plastic is also light and flexible, making it a safe alternative for many applications, machines, and tools
Show More Close
 

Technical Specifications

Item # 41P078
Mfr. Model # 41P078
UNSPSC #31151904
Shipping Weight 744.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 3/8"
Length 16,000 ft.
Thickness 0.016 mil
Coil Width 7-7/8"
Core Dia. 7-1/2"
Break Strength 225 lb.
Color Clear
Application Machine Grade, Light Duty
For Use With Signode Arch Machines
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms