Check Availability
  • GRAINGER APPROVED 

    15mm 304 Stainless Steel Helical Insert, M10 x 1.5 Internal Thread; PK10

  • Item # 5XAE9
  • Mfr. Model # 3520-10.00X1.5DSL
15mm 304 Stainless Steel Helical Insert, M10 x 1.5 Internal Thread; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XAE9
Mfr. Model # 3520-10.00X1.5DSL
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.06 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size M10 x 1.5
Thread Type Metric Coarse
Thread Direction Right Hand
Length 15mm
Free Coil Dia. 12.50mm
Tap Sizes M10 x 1.50
Drill Size 10.4mm
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions