Check Availability
  • GRAINGER APPROVED 

    15A @ 480V Lever, Roller Industrial Snap Action Switch; Series Z

  • Item # 5JEE5
  • Mfr. Model # 5JEE5
15A @ 480V Lever, Roller Industrial Snap Action Switch; Series Z
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snap switch features a unidirectional short hinge roller lever actuator and a phenolic case and cover.
Show More Close
 

Technical Specifications

Item # 5JEE5
Mfr. Model # 5JEE5
UNSPSC #39121505
Catalog Page 273
Shipping Weight 0.09 lbs
Country of Origin China *
Snap Action Switch Type Industrial Snap Action Switch
Basic Actuator Type - Snap Action Switch Lever
Actuator Type - Snap Action Switch Lever, Roller
Item Industrial Snap Action Switch
AC Contact Rating - Snap Action Switch 15A @ 480V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch 1.26"
Height - Snap Action Switch 2.11"
Width - Snap Action Switch 1.94"
Depth - Snap Action Switch 0.69"
Electrical Connection - Snap Action Switch Screw
Mounting Dimension - Snap Action Switch 1.00" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series Z
Operating Force 6.00 oz.
Max. Pretravel 0.118"
Release Force 1.47 oz.
Differential Travel 0.031"
Over Travel 0.094"
Operating Temp. Range -13 Degrees to 185 Degrees F
Housing Material Phenolic Case and Cover
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions