Check Availability
  • GRAINGER APPROVED 

    15 ft. Power Cord with SJT NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps

  • Item # 5XFN7
  • Mfr. Model # 5XFN7ID
15 ft. Power Cord with SJT NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong and reliable, this power cable is suitable for use with computers, monitors, printers, projectors, televisions and more. It can replace a damaged cable, or provide an extension for an existing cable.
Show More Close
 

Technical Specifications

Item # 5XFN7
Mfr. Model # 5XFN7ID
UNSPSC #26121636
Shipping Weight 1.24 lbs
Country of Origin Indonesia *
Item Power Cord
Gauge/Conductor - Wire and Cable 16/3
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable IEC C13
Cord Length 15 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 13
Shape Round
Temp. Range -4 Degrees to 221 Degrees F
Max. Cord Temp. 221 Degrees F
NEC Cord Designation SJT
Standards cULus
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions