Check Availability
  • GRAINGER APPROVED 

    15"L Synthetic Long Handle Toilet Brush, White

  • Item # 8ZG61
  • Mfr. Model # 280191
15"L Synthetic Long Handle Toilet Brush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ZG61
Mfr. Model # 280191
UNSPSC #47131608
Shipping Weight 1.4 lbs
Country of Origin China *
Cleaning Brush Style Long Handle
Item Toilet Brush
Overall Length 15"
Brush Length 3"
Brush Dia. 3"
Bristle Color White
Handle Color White
Handle Length 12"
Handle Material Plastic
Bristle Material Synthetic
Acid Resistant Yes
Chemical Resistant Yes
Color Coding System No
Features Synthetic Bristles And Plastic Handle Stand Up To The Harshest Cleaning Chemicals. 15" Handle Provides Better Reach While Decreasing Painful Bending.
* This product's country of origin is subject to change

Compliance and Restrictions