Check Availability
  • GRAINGER APPROVED 

    15-1/4"L x 22"W Open Standard Reusable Shopping Bag, Black

  • Item # 5CPF2
  • Mfr. Model # 5CPF2
15-1/4"L x 22"W Open Standard Reusable Shopping Bag, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonwoven take-out bags are a made of polypropylene, making them a reusable alternative to both cloth and paper shopping bags. Features include wide, strong handles and reinforced bottom. Washable and 100% recyclable.
Show More Close
 

Technical Specifications

Item # 5CPF2
Mfr. Model # 5CPF2
UNSPSC #24111503
Shipping Weight 33.73 lbs
Country of Origin China *
Item Reusable Shopping Bag
Bag Material Polypropylene (PP)
Bottom Reinforced
Legend Bon Appetite
Length 15-1/4"
Width 22"
Depth 14"
Thickness 1.85 mil
Includes Loop Handles
Open/Reclosable Open
Bag Closure Type None
Bag Features Standard
Hang Hole No
Write on Surface No
FDA Compliant No
Bag Package Configuration Flat Pack
Color Black
Bag Item Reusable Shopping Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms