Check Availability
  • GRAINGER APPROVED 

    14mm Black Phosphate Steel Key Locking Thread Insert with M10 x 1.5 Internal Thread Size, 5 PK

  • Item # 5XA36
  • Mfr. Model # 5XA36
14mm Black Phosphate Steel Key Locking Thread Insert with M10 x 1.5 Internal Thread Size, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5XA36
Mfr. Model # 5XA36
UNSPSC #23172011
Catalog Page 2140
Shipping Weight 0.07 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 4 Locking Keys
Wall Type Thin
Material Black Phosphate Steel
Internal Thread Size M10 x 1.5
External Thread Size M14 x 1.5
Thread Type Metric
Length 14mm
Tap Sizes M14 x 1.5mm
Drill Size 12.8mm
Min. Full Thread Depth 15.5mm
Internal Thread Class 6H
External Thread Class 6G
Application For Metal
Installation Tool 5XA43
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions