Check Availability
  • GRAINGER APPROVED 

    14" Type 1 Aluminum Oxide Depressed Center Wheels, 1" Arbor, 0.094"-Thick, 4365 Max. RPM

  • Item # 435Y75
  • Mfr. Model # 05539561582
14" Type 1 Aluminum Oxide Depressed Center Wheels, 1" Arbor, 0.094"-Thick, 4365 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 435Y75
Mfr. Model # 05539561582
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 1.46 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.094"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Max. RPM 4365
Series Carbo Metal
Grade Coarse
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In