Check Availability
  • GRAINGER APPROVED 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 4365 Max. RPM

  • Item # 447R05
  • Mfr. Model # 05539507070
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 4365 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material construction.
Show More Close
 

Technical Specifications

Item # 447R05
Mfr. Model # 05539507070
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 1.71 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 4365
Series Carbo Gold Fast Cut
Specifications 30R
Diamond Knockout No
Application Cutting Steel, Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In