Check Availability
  • GRAINGER APPROVED 

    13" Replacement Tube

  • Item # 1NWX7
  • Mfr. Model # 1NWX7
13" Replacement Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NWX7
Mfr. Model # 1NWX7
UNSPSC #25172502
Catalog Page 1219
Shipping Weight 0.6 lbs
Country of Origin China *
Item Replacement Tube
Tire Sidewall No. 4.00-6
Wheel Dia. 13"
Wheel Width 3-1/2"
Caster Wheel/Tread Material Rubber
For Use With 1NWV3
* This product's country of origin is subject to change

Compliance and Restrictions