Check Availability
  • GRAINGER APPROVED 

    12mm 304 Stainless Steel Helical Insert, M8 x 1 Internal Thread; PK10

  • Item # 5XAE1
  • Mfr. Model # 3521-8.00X1.5DSL
12mm 304 Stainless Steel Helical Insert, M8 x 1 Internal Thread; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XAE1
Mfr. Model # 3521-8.00X1.5DSL
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.03 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size M8 x 1
Thread Type Metric Fine
Thread Direction Right Hand
Length 12mm
Free Coil Dia. 12.50mm
Tap Sizes M8 x 1.00
Drill Size 8.3mm
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions