Check Availability
  • GRAINGER APPROVED 

    12mm 18-8 Stainless Steel Key Locking Thread Insert with M8 x 1.25 Internal Thread Size, 3 PK

  • Item # 5XA28
  • Mfr. Model # 5XA28
12mm 18-8 Stainless Steel Key Locking Thread Insert with M8 x 1.25 Internal Thread Size, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5XA28
Mfr. Model # 5XA28
UNSPSC #23172011
Shipping Weight 0.03 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 4 Locking Keys
Wall Type Thin
Material 18-8 Stainless Steel
Internal Thread Size M8 x 1.25
External Thread Size M12 x 1.25
Thread Type Metric
Length 12mm
Tap Sizes M12 x 1.25mm
Drill Size 10.80mm
Min. Full Thread Depth 13.5mm
Internal Thread Class 6H
External Thread Class 6G
Application For Metal
Installation Tool 5XA42
Package Quantity 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms