Check Availability
  • GRAINGER APPROVED 

    12VDC Sealed Lead Acid Battery, 100Ah, 0.315" Diameter Tab with Bolt Hole

  • Item # 2UKL8
  • Mfr. Model # 2UKL8
12VDC Sealed Lead Acid Battery, 100Ah, 0.315" Diameter Tab with Bolt Hole
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This sealed lead acid battery is typically used in emergency lighting, UPS systems, and standby power applications. It operates in any position and is approved for shipping as nonhazardous and nonspillable material. Rechargeable. Can replace most major brands.
Show More Close
 

Technical Specifications

Item # 2UKL8
Mfr. Model # 2UKL8
UNSPSC #26111701
Catalog Page 535
Shipping Weight 69.0 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Batteries 12VDC
Capacity - Batteries 100Ah
Housing Material - Batteries ABS
Terminal Type - Batteries Tab with Bolt Hole
Terminal Connection - Batteries 0.315" Diameter Tab with Bolt Hole
Height - Batteries 9-9/16"
Width - Batteries 12-15/16"
Depth - Batteries 6-3/4"
Color Black
Recharge Time 16 hr.
Rechargeable Up To 3 yr.
Standards UL Rated
For Use With All Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.