Check Availability
  • GRAINGER APPROVED 

    12VDC Lead Acid Sealed Lead Acid Battery, 7Ah, 0.187" Faston

  • Item # 2UKJ4
  • Mfr. Model # 2UKJ4
  • (1)
12VDC Lead Acid Sealed Lead Acid Battery, 7Ah, 0.187" Faston
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This rechargeable battery can replace most major brands. It operates in any position and is suitable for use in emergency lighting, UPS systems, and standby power operations.
Show More Close
 

Technical Specifications

Item # 2UKJ4
Mfr. Model # 2UKJ4
UNSPSC #26111701
Catalog Page 535
Shipping Weight 5.0 lbs
Country of Origin China *
Item Sealed Lead Acid Battery
Battery Chemistry Lead Acid
Voltage - Batteries 12VDC
Capacity - Batteries 7Ah
Housing Material - Batteries ABS
Terminal Type - Batteries Faston
Terminal Connection - Batteries 0.187" Faston
Height - Batteries 4-47/64"
Width - Batteries 5-9/16"
Depth - Batteries 2-9/16"
Color Black
Recharge Time 16 hr.
Rechargeable Up To 3 yr.
Standards UL Rated
For Use With 1EXW9, 1EXY1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.