Check Availability
  • Sealed Lead Acid Batteries
  • GRAINGER APPROVED 

    12VDC Sealed Lead Acid Battery, 12Ah, Faston, 3.78" Height, 7.14 lb. Weight, 3.88" Depth

  • Item # 2UKH3
  • Mfr. Model # 2UKH3
12VDC Sealed Lead Acid Battery,  12Ah,  Faston,  3.78" Height,  7.14 lb. Weight,  3.88" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2UKH3
Mfr. Model # 2UKH3
UNSPSC #26111701
Catalog Page 535
Shipping Weight 7.72 lbs
Country of Origin China *
Battery Design AGM
Voltage - Batteries 12VDC
Capacity - Batteries 12Ah
Terminal Type - Batteries Faston
Height 3.78"
Width 6.00"
Depth 3.88"
Housing Material - Batteries ABS
Battery Cycle Type Deep Cycle
Terminal Location Top
Application Consumer Electronics, Electric Vehicles,Golf Carts, Hunting, Lawn and Garden, Medical Mobility,Motorcycles, Powersports, Portable Tools, Solar, Toys, Emergency Lighting, Security and More
For Use With All Purpose
Recharge Time 12 to 16 hr.
Battery Chemistry Lead Acid
Rechargeable Up To 5 yr.
Weight 7.14 lb.
Max. Operating Temp. 104 Degrees F
Min. Operating Temp. 5 Degrees F
Standards UR
Item Sealed Lead Acid Battery
Terminal Connection - Batteries 0.250" Faston
Color Black
Overall Height 4.06"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms