Check Availability
  • GRAINGER APPROVED 

    12VDC Sealed Lead Acid Battery, 800mAh, 2 Pin Wire Leads

  • Item # 2UKG8
  • Mfr. Model # 2UKG8
12VDC Sealed Lead Acid Battery, 800mAh, 2 Pin Wire Leads
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This sealed lead acid battery is typically used in emergency lighting, UPS systems, and standby power applications. It operates in any position and is approved for shipping as nonhazardous and nonspillable material. Rechargeable. Can replace most major brands.
Show More Close
 

Technical Specifications

Item # 2UKG8
Mfr. Model # 2UKG8
UNSPSC #26111701
Catalog Page 535
Shipping Weight 0.79 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Batteries 12VDC
Capacity - Batteries 800mAh
Housing Material - Batteries ABS
Terminal Type - Batteries Wire Leads
Terminal Connection - Batteries 2 Pin Wire Leads
Height - Batteries 2-7/16"
Width - Batteries 3-3/4"
Depth - Batteries 15/16"
Color Black
Recharge Time 12-16 hours
Rechargeable Up To 5 yr.
Standards UL/IEC 60896
For Use With All Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov