Check Availability
120VAC Wall Mount Power Adapter, 12VDC, 750mA
  • GRAINGER APPROVED 

    120VAC Wall Mount Power Adapter, 12VDC, 750mA

  • Item # 33W348
  • Mfr. Model # 900-105
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Plug-In Chargers
• Temp. rise: 60°C Enclosure type: IP20
Provide high quality and long life. Feature fireproof housing, double insulation, and primary temperature fuse. 6-ft. cords.
UL Listed and RoHS compliant.
Show More Close
 

Technical Specifications

Item # 33W348
Mfr. Model # 900-105
UNSPSC #39121004
Shipping Weight 0.25 lbs
Country of Origin China *
Item Power Adapter
Style Wall Mount
Input Voltage 120VAC
Output Voltage 12VDC
Output Current 750mA
Height 2.8"
Width 1.8"
Depth 1.5"
Output Plug Inside Polarity Positive
Tip Size 5.5mm x2.5mm
Regulated / Unregulated Unregulated
Standards cUL

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms