Check Availability
  • GRAINGER APPROVED 

    120VAC Wall Mount Power Adapter, Selectable: 3, 4.5, 6, 7.5, 9, Or 12VDC, 500mA, 60Hz

  • Item # 33W345
  • Mfr. Model # 900-052
120VAC Wall Mount Power Adapter, Selectable: 3, 4.5, 6, 7.5, 9, Or 12VDC, 500mA, 60Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Plug-In Chargers
• Temp. rise: 60°C Enclosure type: IP20
Provide high quality and long life. Feature fireproof housing, double insulation, and primary temperature fuse. 6-ft. cords.
UL Listed and RoHS compliant.
Show More Close
 

Technical Specifications

Item # 33W345
Mfr. Model # 900-052
UNSPSC #39121004
Shipping Weight 0.75 lbs
Country of Origin China *
Item Power Adapter
Style Wall Mount
Input Voltage 120VAC
Output Voltage Selectable: 3, 4.5, 6, 7.5, 9, Or 12VDC
Output Current 500mA
Hz 60
Height 75.5mm
Width 53.5mm
Depth 51.5mm
Output Plug Inside Polarity Switchable
Tip Size 12x5.5, 12.2x5.5, 12x5, 10.4x4, 12x3.45, 3.5mm
Regulated / Unregulated Unregulated
Standards cUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms