Check Availability
  • GRAINGER APPROVED 

    120/240VAC Wall Mount Power Adapter, 1.5, 3, 4.5, 6, 7.5, 9 and 12VDC, 1000mA, 60Hz

  • Item # 33W347
  • Mfr. Model # 900-102
120/240VAC Wall Mount Power Adapter, 1.5, 3, 4.5, 6, 7.5, 9 and 12VDC, 1000mA, 60Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Plug-In Chargers
• Temp. rise: 60°C Enclosure type: IP20
Provide high quality and long life. Feature fireproof housing, double insulation, and primary temperature fuse. 6-ft. cords.
UL Listed and RoHS compliant.
Show More Close
 

Technical Specifications

Item # 33W347
Mfr. Model # 900-102
UNSPSC #39121004
Shipping Weight 1.3 lbs
Country of Origin China *
Item Power Adapter
Style Wall Mount
Input Voltage 120/240VAC
Output Voltage 1.5, 3, 4.5, 6, 7.5, 9 and 12VDC
Output Current 1000mA
Hz 60
Height 9"
Width 8"
Depth 3"
Output Plug Inside Polarity Switchable
Tip Size 12x5.5, 12.2x5.5, 12x5, 10.4x4, 12x3.46, 3.5mm
Regulated / Unregulated Unregulated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms