Check Availability
  • GRAINGER APPROVED 

    12" x 9" x 6-1/4" PETG Safety Glasses Dispenser, Clear; Holds Up to (8) Pairs

  • Item # 3TCA8
  • Mfr. Model # 3TCA8
12" x 9" x 6-1/4" PETG Safety Glasses Dispenser, Clear; Holds Up to (8) Pairs Saf Glss Disp W/ Lid,Tray,Clr,PETG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety glasses dispenser safely stores your packaged or loose safety glasses. Made of durable PETG material that is 19 times stronger than average acrylic. Double-hinged top lid provides easy access and seals out dust. Foam pads are included to prevent scratching. Wall mount dispenser or use as freestanding. Clear construction lets you see inside. Stickered with safety glasses and logo.
Show More Close
 

Technical Specifications

Item # 3TCA8
Mfr. Model # 3TCA8
UNSPSC #46181801
Catalog Page 1662
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Safety Glasses Dispenser
Style Tray
Color Clear
Material PETG
Holds Up to (8) Pairs
Height 6-1/4"
Width 12"
Depth 9"
Wall Mounting Yes
Dispenser Lid Style Hinged Lid
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms