Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Machine Dispensed, 1-Side Cling, Standard, 12" x 5000 ft., Gauge: 80, Clear

  • Item # 15C018
  • Mfr. Model # 15C018
Stretch Wrap, Machine Dispensed, 1-Side Cling, Standard, 12" x 5000 ft., Gauge: 80, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15C018
Mfr. Model # 15C018
UNSPSC #24141501
Shipping Weight 21.5 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Machine Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 12"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 80
Length - Stretch Wrap 5000 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms