Check Availability
  • GRAINGER APPROVED 

    12 oz. Round Paper Bowl, White, 500 PK

  • Item # 20VG82
  • Mfr. Model # 20425
12 oz. Round Paper Bowl, White, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Container keeps food hot or cold in ready-to-serve portions or carryout meals.
Show More Close
 

Technical Specifications

Item # 20VG82
Mfr. Model # 20425
UNSPSC #52151506
Catalog Page 1436
Shipping Weight 11.5 lbs
Country of Origin USA *
Food Service Disposables Grouping Bowl
Basic Foodware Material Paper
Disposable Foodware Capacity 12 oz.
Disposable Foodware Color White
Disposable Foodware Shape Round
Disposable Foodware Pattern Patternless
Disposable Foodware Coating/Lining Clay
Microwave Safe Yes
Pack Count 125
Packs per Case 4
Item Bowl
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms