Check Availability
  • GRAINGER APPROVED 

    12 mil Polyethylene Waterproof Hay Cover Tarp, Silver/Black, 24 ft. 6" x 47 ft. 8" Finished Size

  • Item # 5WUF3
  • Mfr. Model # 5WUF3
12 mil Polyethylene Waterproof Hay Cover Tarp, Silver/Black, 24 ft. 6" x 47 ft. 8" Finished Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Heavy-duty tarp protects hay bales from harmful weather.
Show More Close
 

Technical Specifications

Item # 5WUF3
Mfr. Model # 5WUF3
UNSPSC #24141506
Catalog Page 1101
Shipping Weight 59.5 lbs
Country of Origin Vietnam *
Tarp Item Hay Cover Tarp
Tarp Material Polyethylene
Cut Size 25 x 48 ft.
Finished Size 24 ft. 6" x 47 ft. 8"
Tarp Finished Length 47 ft. 8"
Tarp Finished Width 24 ft. 6"
Tarp Seam Finish Heat Sealed
Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
Tarp Strength Heavy Duty
Water Resistant/Waterproof Waterproof
Color Silver/Black
Grommet Material Brass
Grommet Spacing 24"
Fabric Weight 7.3 oz./yd.
Thickness 12 mil
Breathable No
High Visibility No
Insulated No
Standards ISO
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms