Check Availability
  • GRAINGER APPROVED 

    12 mil Polyethylene Waterproof Hay Cover Tarp, Silver/Black, 14 ft. 6" x 53 ft. 8" Finished Size

  • Item # 5WUF1
  • Mfr. Model # 5WUF1
12 mil Polyethylene Waterproof Hay Cover Tarp, Silver/Black, 14 ft. 6" x 53 ft. 8" Finished Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty tarp protects hay bales from harmful weather.
Show More Close
 

Technical Specifications

Item # 5WUF1
Mfr. Model # 5WUF1
UNSPSC #24141506
Catalog Page 1101
Shipping Weight 41.6 lbs
Country of Origin China *
Tarp Item Hay Cover Tarp
Tarp Material Polyethylene
Cut Size 15 x 54 ft.
Finished Size 14 ft. 6" x 53 ft. 8"
Tarp Finished Length 53 ft. 8"
Tarp Finished Width 14 ft. 6"
Tarp Seam Finish Heat Sealed
Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
Tarp Strength Heavy Duty
Water Resistant/Waterproof Waterproof
Color Silver/Black
Grommet Material Brass
Grommet Spacing 24"
Fabric Weight 7.3 oz./yd.
Thickness 12 mil
Breathable No
High Visibility No
Insulated No
Standards ISO
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms