Check Availability
  • GRAINGER APPROVED 

    12 ft. x 28" Non-Skid Walk Ramp; Load Capacity: 1400 lb., Service Height Range: 6 to 46"

  • Item # 1VKD5
  • Mfr. Model # 1VKD5
12 ft. x 28" Non-Skid Walk Ramp; Load Capacity: 1400 lb., Service Height Range: 6 to 46"
Qty
  • Web Price
    $986.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VKD5
Mfr. Model # 1VKD5
UNSPSC #24101803
Catalog Page 1127
Shipping Weight 92.0 lbs
Country of Origin China *
Item Walk Ramp
End Style Apron End
Load Capacity 1400 lb.
Service Height Range 6 to 46"
Overall Length 12 ft.
Overall Width 28"
Material Aluminum
Deck Non-Skid
Side Rail Height 3-3/4"
Net Weight 115 lb.
Includes 18" Safety Chain with Hook
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms