Check Availability
  • GRAINGER APPROVED 

    12 ft. Power Cord with SJO NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps

  • Item # 1TNA2
  • Mfr. Model # E3604
12 ft. Power Cord with SJO NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power cable is designed for general purpose, maximum load requirements. Cable is suited for indoor applications.
Show More Close
 

Technical Specifications

Item # 1TNA2
Mfr. Model # E3604
UNSPSC #26121636
Catalog Page 393
Shipping Weight 0.786 lbs
Country of Origin China *
Item Power Cord
Gauge/Conductor - Wire and Cable 18/3
Jacket Material - Wire and Cable Rubber
Jacket Color Black
Connector End - Wire and Cable Bare
Cord Length 12 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 10
Shape Round
Temp. Range 32 to 194 Degrees F
Max. Cord Temp. 194 Degrees F
NEC Cord Designation SJO
Nominal Outside Dia. 0.320"
Standards UL, C-UL, OSHA
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.